Shop All Bed Frames
Baxton Studio
Sarita MidCentury Modern Ash Walnut Finished Wood King Size Bed Frame
Mfr # 223-12886-ZORO
Zoro # G007479677
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ash Walnut
- Material Rubberwood,MDF
- Overall Height 14.9
- Overall Width 78.7
- Overall Length 82.5
Product Information
- Brand Baxton Studio
- MFR # 223-12886-ZORO
- Zoro # G007479677
- UPC # 193271349555
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 14.9 |
Overall Width | 78.7 |
Overall Length | 82.5 |
Details
Color | Ash Walnut |
Material | Rubberwood,MDF |
For Use With | Bedroom |
Includes | One (1) King Size Bed Frame |
Description
Embrace the soothing austerity of midcentury design with the lovely Sarita bed frame Made in Malaysia, this classic piece is crafted from sturdy wood Clean lines and crisp angles are complemented by angled legs for an easy to coordinate outline that enhances the geometry of any layout The Sarita requires assembly and features wood slats for mattress support, eliminating the need for a box spring Lending a timeless touch of style, the Sarita bed frame anchors the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- NEARLY NATURAL Magnolia Arrangement With Vase - White (4534-WH)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- BAXTON STUDIO Brooklyn Walnut Wood Grey King Size Platform Bed (140-7540)
- BAXTON STUDIO Abberton Modern and Contemporary Light Pink Velvet and Gold Metal Queen Size Panel Bed (220-12852-ZORO)
- BAXTON STUDIO Akemi Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (182-11107-Zoro)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered Queen Size Headboard (156-9341)
- BAXTON STUDIO Elise Classic and Transitional White Finished Wood Full Size 4Piece Bedroom Set (218-10827-10822-10823-ZORO)
- BAXTON STUDIO Hilda Modern Greyish Beige Queen Size Headboard (142-7757)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- Baxton Studio Beds and Mattresses