Shop All Shoe Storage
Baxton Studio
Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 195-11725-ZORO
Zoro # G704101819
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Plastic
- Length 13.4
- Height 42.1
- Width 23.6
- Overall Height 42.1
Product Information
- Brand Baxton Studio
- MFR # 195-11725-ZORO
- Zoro # G704101819
- UPC # 193271192557
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 13.4 |
Height | 42.1 |
Width | 23.6 |
Overall Height | 42.1 |
Overall Length | 13.4 |
Overall Width | 23.6 |
Details
Material | MDF,Plastic |
Color | Walnut Brown |
For Use With | Entryway |
Includes | One (1) Shoe Cabinet |
Weight | 52.9 |
Description
Tidy up your entryway with the fantastic convenience and style of the Salma shoe cabinet. Made in Malaysia, this cabinet is comprised of a sturdy wood frame. Four shelves located behind the doors offer storage for around eight pairs of shoes, depending on size. Requiring assembly, the Salma utilizes slatted wood doors that enable air circulation and disperse odors. Angled legs create a mid-century profile, making the Salma shoe cabinet an outstanding addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-7-BL)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- LAVISH HOME Lavish Home 83-10-3 3 Tier Wood Shoe Rack; Light Woodgrain (83-10-3)
- Baxton Studio Shoe Storage