Shop All Bed Frames
Baxton Studio
Saffron ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed
Mfr # 196-11505-11508-ZORO
Zoro # G104101464
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 40.1
- Overall Width 64.7
- Overall Length 86.4
Product Information
- Brand Baxton Studio
- MFR # 196-11505-11508-ZORO
- Zoro # G104101464
- UPC # 193271182541
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 40.1 |
Overall Width | 64.7 |
Overall Length | 86.4 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
For Use With | Bedroom |
Includes | One (1) Queen Size Bed |
Weight Capacity | 193 |
Weight | 193 |
Description
Upgrade the capabilities of your bedroom with the modern convenience of the Saffron bed. Made in Malaysia, this bed is constructed from sturdy wood and features a sleek openwork headboard. A total of four underside drawers located on both sides of the frame provide excellent storage potential and maximize bedroom space. Requiring assembly, the Saffron utilizes wood slats for mattress support, which eliminate the need for a box spring. Solving your storage needs in sophisticated style, the Saffron modernizes any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- BAXTON STUDIO Loafey Solid Walnut Wood Window-Pane Style Full Size Platform Bed (125-6915)
- BAXTON STUDIO Carlotta Black Modern Bed with Upholstered Headboard - King Size (103-5194)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Queen Size Headboard (181-11140-Zoro)
- BAXTON STUDIO Ally Beige Upholstered Twin Size Sofa Daybed with Roll Out Trundle Bed (151-9018)
- BAXTON STUDIO Hilda Modern Greyish Beige Queen Size Headboard (142-7757)
- BAXTON STUDIO Viviana Beige Upholstered Button-tufted Queen Size Headboard (120-6460)
- BAXTON STUDIO Regina Wood Queen Size Platform Storage Bed with Built-In Shelves (164-10675)
- Baxton Studio Bed Frames