Shop All Accent Chairs
Baxton Studio
Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair
Mfr # 203-12634
Zoro # G404401097
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 16.8
- Overall Height 37
- Overall Width 23.75
- Overall Length 22
- Color White/Natural Brown
Product Information
- Brand Baxton Studio
- MFR # 203-12634
- Zoro # G404401097
- UPC # 193271279487
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 37 |
Overall Width | 23.75 |
Overall Length | 22 |
Details
Weight Capacity | 16.8 |
Color | White/Natural Brown |
Includes | One (1) Chair |
Material | fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole |
For Use With | Living Room |
Description
The carefree charm of the Rose armchair brings a soothing atmosphere to your space. This chair is comprised of a natural rattan frame adorned with bamboo-like embellishments. Its seat features a plush cushion padded with soft foam and upholstered in smooth fabric for exceptional comfort. The Rose will arrive fully assembled and features convenient armrests for the upmost comfort. With an exquisite outline and laidback design, the Rose armchair lends a tranquil ambiance to relax and unwind.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- BAXTON STUDIO Napoleon Traditional French Accent Chair-Ash (107-5489)
- BAXTON STUDIO Leonie Beige Upholstered Wenge Brown Finished Chaise Lounge (157-9703)
- BAXTON STUDIO Fiore Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (161-10397)
- BAXTON STUDIO Ambra Glam and Luxe Black Velvet Fabric Upholstered and Button Tufted Armchair with Gold-Tone Frame (204-11713)
- BAXTON STUDIO Saffi Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (163-10572)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- Baxton Studio Accent Chairs