Shop All End Tables
Baxton Studio
Rose Modern Bohemian Natural Brown Rattan End Table
Mfr # 203-12670
Zoro # G804401130
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 11.6
- Includes One (1) End Table
- Overall Height 19.625
- For Use With Living Room
- Overall Width 19.5
Product Information
- Brand Baxton Studio
- MFR # 203-12670
- Zoro # G804401130
- UPC # 193271284771
- Country of Origin Indonesia
- Category End Tables
Dimensions
Overall Height | 19.625 |
Overall Width | 19.5 |
Overall Length | 19.5 |
Details
Weight Capacity | 11.6 |
Includes | One (1) End Table |
For Use With | Living Room |
Color | Natural Brown |
Material | rattan, rattan semi pole |
Description
The carefree charm of the Rose end table brings a soothing atmosphere to your space. This table is comprised of a natural rattan frame adorned with bamboo-like embellishments. One shelf provides space to organize and display decorations while reserving the tabletop for daily use. The Rose will arrive fully assembled and features an openwork frame that allows light to flow naturally throughout the room. With an exquisite outline and laidback design, the Rose end table brings a sense of tranquility to any interior layout.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Red Oak (6200O)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- BAXTON STUDIO 17.7 W, 15 L, 22 H, Bamboo , Sunboard Top, Natural Brown (223-12899-ZORO)
- BAXTON STUDIO 19.7 W, 11.8 L, 21.7 H, Particle Board, Natural Rattan, Metal Top, Oak Brown/Black (223-12919-ZORO)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Espresso Marble / Bronze Metal (I 3198)
- Baxton Studio End Tables