Shop All Food Service Carts
Baxton Studio
Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart
Mfr # 199-12179-ZORO
Zoro # G204101517
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paulownia Wood, Metal
- Overall Width 24.4
- Overall Height 30.7
- Color Black/Walnut Brown
- Overall Length 12.6
Product Information
- Brand Baxton Studio
- MFR # 199-12179-ZORO
- Zoro # G204101517
- UPC # 193271222674
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 24.4 |
Overall Height | 30.7 |
Overall Length | 12.6 |
Details
Material | Paulownia Wood, Metal |
Color | Black/Walnut Brown |
Weight Capacity | 9.5 |
For Use With | Bar |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Kitchen Cart |
Weight | 9.5 |
Description
Display your collection with the sleek, modern style of the Reynard wine cart. Made in China, this cart is comprised of a solid metal frame fitted with wood shelves. Two wide shelves provide exceptional storage space to organize and display your collection along with bar necessities. Requiring assembly, the Reynard is set on top of caster wheels for easy mobility and setup. A fantastic tool for any enthusiast, the Reynard wine cart is a stunning addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. BRONNERS 12OZ TeaTree Sugar Soap (SD0503)
- ALLIANCE KNOB TIMER (201501W)
- RSVP INTERNATIONAL Canning Funnel (ECF)
- PITCO Pilot Kit (P6071449)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- BAXTON STUDIO Capri Oak and Black Mobile Metal Bar Cart with Stemware Rack (153-9040)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- PROLUXE Dough Cart With Tubs (DC96)
- Baxton Studio Food Service Carts