Shop All Buffets & Sideboards
Baxton Studio
Radley Modern and Contemporary Transitional Oak Brown Finished Wood 3-Drawer Sideboard Buffet
Mfr # 189-11747-ZORO
Zoro # G803531777
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.5
- Material MDF/Metal/Rubberwood
- Overall Height 29.5
- Overall Width 47.2
- Weight 82.7
Product Information
- Brand Baxton Studio
- MFR # 189-11747-ZORO
- Zoro # G803531777
- UPC # 193271195084
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Height | 29.5 |
Overall Height | 29.5 |
Overall Width | 47.2 |
Length | 15.7 |
Width | 47.2 |
Overall Length | 15.7 |
Details
Material | MDF/Metal/Rubberwood |
Weight | 82.7 |
Includes | One (1) Sideboard |
Color | Oak Brown/Black |
Description
Pairing natural wood tones with sleek black metal, the Radley sideboard adds a cool, contemporary touch to any dining room. Made in Malaysia, the Radley is constructed from sturdy wood showcasing a natural oak brown finish for visual warmth. Three spacious drawers efficiently organize utensils, while two large shelves behind the doors support larger cookware. Requiring assembly, angled legs provide the Radley with stable support while adding a touch of retro charm. Black finished metal handles complete the look with industrial style, making the Radley sideboard a stylish and practical addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Clip, 8MM Clear Polycarbonate H-Clip, 12 FT (PPC8MMCL-HCLIP-12)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- BAXTON STUDIO Davion Mid-Century Modern Espresso Brown Finished Wood/ Metal 2-Door Sideboard Buffet with Rattan (201-12174)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- BAXTON STUDIO Agni Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet (189-11985-ZORO)
- BAXTON STUDIO Harrison MidCentury Modern Natural Brown Finished Wood and Natural Rattan 3Drawer Sideboard (223-12938-ZORO)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- Baxton Studio Buffets & Sideboards