Shop All Dining Room Chairs
Baxton Studio
Pro Modern Bohemian Natural Brown Rattan and Black Metal Dining Chair, PK2
Mfr # 209-2PC-12793
Zoro # G204401129
product price: $182.99
/pk 2, $91.50/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal,natural rattan
- Color Natural Brown/Black
- For Use With Dining Room
- Weight 9.2
- Includes Two (2) Dining Chairs
Product Information
- Brand Baxton Studio
- MFR # 209-2PC-12793
- Zoro # G204401129
- UPC # 193271293261
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Height | 30.7 |
Overall Length | 19.3 |
Overall Width | 18.9 |
Details
Material | metal,natural rattan |
Color | Natural Brown/Black |
For Use With | Dining Room |
Weight | 9.2 |
Includes | Two (2) Dining Chairs |
Description
Dine with your cares aside in the remarkably unique embrace of the Pro dining chair. This chair is comprised of a solid metal frame topped with a natural rattan seat. Curved rattan rods form a stunning, eye-catching outline while bamboo-like embellishments intertwine to create a smooth backrest. The Pro will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. An exotic twist on modern craftsmanship, the Pro dining chair is sure to leave an impression.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 3-Door Shoe Cabinet (169-10887)
- MANHATTAN COMFORT Granville 55.07 Double Wide Dresser in Dark Grey (DR-5035)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Arm Chair (212-12807-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- SAFAVIEH Classical Ava Charcoal Linen Side Chairs, 2PK (HUD8205J-SET2)
- Baxton Studio Dining Room Chairs