Shop All Waiting Room & Guest Chairs
Baxton Studio
Perris Grey Upholstered Walnut Wood Lounge Chair
Mfr # 150-8741
Zoro # G2549361
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Reception Chair
Product Information
- Brand Baxton Studio
- MFR # 150-8741
- Zoro # G2549361
- UPC # 842507149154
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Reception Chair |
Description
Add stylish and comfortable seating to your space with the Perris lounge chair. Inspired by mid-century modern design, the chair showcases curves in its arms and back, as well as a low-profile. The Perris is constructed from solid rubberwood and is foam-padded and upholstered in a sophisticated dark fabric. The chair features a brown walnut frame for a streamlined look, while subtle button-tufting on the back adds a touch of elegance. Place this retro style chair in the living room, reception area, or any other shared space. The Perris lounge chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- KASON Recessed Inside Release Handle (10486C00600)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- BAXTON STUDIO Lanier Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (181-10549-Zoro)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- BAXTON STUDIO Clemence Ivory Upholstered Whitewashed Wood Armchair (158-8849)
- BAXTON STUDIO Matteo Royal Blue Velvet Upholstered Gold Finished Armchair (156-9782)
- BAXTON STUDIO Caron Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (177-10547-Zoro)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- FLASH FURNITURE Distressed Silver Gray Metal Indoor-Outd (ET-3534-SIL-GG)
- Baxton Studio Office Chairs