Shop All Waiting Room & Guest Chairs
Baxton Studio
Perris Dark Grey Upholstered Walnut Wood Lounge Chair
Mfr # 150-8742
Zoro # G2548829
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Reception Chair
Product Information
- Brand Baxton Studio
- MFR # 150-8742
- Zoro # G2548829
- UPC # 842507149161
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Reception Chair |
Description
Add stylish and comfortable seating to your space with the Perris lounge chair. Inspired by mid-century modern design, the chair showcases curves in its arms and back, as well as a low-profile. The Perris is constructed from solid rubberwood and is foam-padded and upholstered in a sophisticated dark fabric. The chair features a brown walnut frame for a streamlined look, while subtle button-tufting on the back adds a touch of elegance. Place this retro style chair in the living room, reception area, or any other shared space. The Perris lounge chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 70010 Twin Bell Quartz Alarm Clock (70010)
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- KFI Rectangle KFI Midtown 3.5 x 9 FT Conference Table, Studio Teak Finish, Bistro Height, 42 W, 108 L (F42108-BMT3696-41-7960K)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Sonore Solid Wood Mid-Century Style Accent Chair Dining Chair, PK2 (49-3422)
- BAXTON STUDIO Finley Mid-century Modern Beige Upholstered Swivel Armchair (123-6950)
- BAXTON STUDIO Perris Mid-Century Modern Navy Blue Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10868-Zoro)
- BAXTON STUDIO Baptiste Glam and Luxe Grey Velvet Fabric and Gold Finished Wood Accent Chair (175-11235-Zoro)
- Baxton Studio Seating