Shop All Decorative Rugs
Baxton Studio
Osage Modern and Contemporary Natural Handwoven Hemp Blend Area Rug
Mfr # 188-11839-ZORO
Zoro # G003531805
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory/Natural
- Material 50% Hemp/50% Chenille
- Includes One (1) Rug
- Width 63
- Weight 28
Product Information
- Brand Baxton Studio
- MFR # 188-11839-ZORO
- Zoro # G003531805
- UPC # 193271196715
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 63 |
Overall Width | 63 |
Overall Length | 90.6 |
Length | 90.6 |
Details
Color | Ivory/Natural |
Material | 50% Hemp/50% Chenille |
Includes | One (1) Rug |
Weight | 28 |
Description
Rejuvenate the feel of any room with the enchanting design of the Osage rug. Handwoven in India, this rug is comprised of hemp and chenille. Soothing natural shades exude a relaxed feel that blends well with modern room layouts. The intricate weaving of multi-colored threads creates a subtle pattern that highlights the rich color palette of the Osage. A fantastic piece overflowing with visual warmth, the Osage rug brings a calming atmosphere to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Jumbo LCD Display (513-1211)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug (188-11847-ZORO)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Ikat Ivory and Sea Blue Hand Tufted Rug (IKT631A-5)
- Baxton Studio Decorative Rugs