Shop All Decorative Mirrors
Baxton Studio
Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror
Mfr # 189-11897-ZORO
Zoro # G403531801
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Material MDF/Metal
- Includes One (1) Mirror
- Width 36
- Height 36
Product Information
- Brand Baxton Studio
- MFR # 189-11897-ZORO
- Zoro # G403531801
- UPC # 193271201242
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Width | 36 |
Width | 36 |
Height | 36 |
Overall Length | 0.6 |
Overall Height | 36 |
Length | 0.6 |
Details
Material | MDF/Metal |
Includes | One (1) Mirror |
Weight | 24.3 |
Color | Black |
Description
Give your home an exquisite accent of modern design with the sophisticated Ohara wall mirror. Made in China, the Ohara features a circular mirror embedded within a black finished metal frame. Its smooth, round shape creates a modern display, while the symmetrical pattern exudes geometric charm. Dark bronze finished accents lend a chic, eye-catching touch. This mirror will arrive fully assembled and is wall mountable. A refined addition to any space, the Ohara wall mirror creates the illusion of depth in contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mantel Shelf (AWAA4420)
- AMERICAN TIME Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- BAXTON STUDIO Ohara Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11898-ZORO)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- BAXTON STUDIO Idalia Modern Antique Gold Finished Butterfly Accent Wall Mirror (150-8889)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- BAXTON STUDIO Kalinda Art Deco Antique Gold Finished Rectangular Accent Wall Mirror (150-8871)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- ELK HOME Blade Mirror (H0036-10610)
- Baxton Studio Decorative Mirrors