Shop All Bed Frames
Baxton Studio
Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed
Mfr # 194-11517-ZORO
Zoro # G404101393
original price:
$382.99
2% off
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubber Wood,MDF
- Overall Height 35.59
- Overall Width 41.46
- Overall Length 78.35
Product Information
- Brand Baxton Studio
- MFR # 194-11517-ZORO
- Zoro # G404101393
- UPC # 193271182718
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 35.59 |
Overall Width | 41.46 |
Overall Length | 78.35 |
Details
Color | Walnut Brown |
Material | Rubber Wood,MDF |
For Use With | Kids Room |
Weight Capacity | 77.16 |
Includes | One (1) Twin Size Daybed |
Weight | 77.16 |
Description
Give your home an elegant retreat to lounge and sleep with the Ogden daybed. Made in Malaysia, this daybed is constructed from sturdy wood. Its frame is embedded with woven synthetic rattan for a graceful display that radiates mid-century charm. Requiring assembly, the Ogden utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs provide an added touch of grace, making the Ogden daybed a splendid addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- BAXTON STUDIO Casol MidCentury Modern Transitional Grey Fabric Upholstered Queen Size Platform Bed (224-13088-ZORO)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- BAXTON STUDIO Baxton Studio CF8751-Beige-Day Bed Alessia Modern & Contemporary Beige Fabric Upholstered Day Bed with Guest Trundle Bed - 38.39 x 41.34 x 83.46 in. (CF8751-Beige-Day Bed)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- BAXTON STUDIO Norman Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11122-Zoro)
- BAXTON STUDIO Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Full (200-12401-ZORO)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11118-9409-Zoro)
- Baxton Studio Bed Frames