Shop All Accent Chairs
Baxton Studio
Oakes Modern and Contemporary Ivory Boucle Upholstered Storage Bench
Mfr # 220-12863-ZORO
Zoro # G607479565
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Fabric "100% Terylene",Eucalyptus Wood,Plastic,Foam
- Overall Height 18.9
- Overall Length 20.9
- Overall Width 48
- Arm Style Contemporary
Product Information
- Brand Baxton Studio
- MFR # 220-12863-ZORO
- Zoro # G607479565
- UPC # 193271349081
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 18.9 |
Overall Length | 20.9 |
Overall Width | 48 |
Details
Frame Material | Fabric "100% Terylene",Eucalyptus Wood,Plastic,Foam |
Arm Style | Contemporary |
Color | Ivory |
Includes | One (1) Storage Bench |
Assembled/Unassembled | Assembled |
Description
Organize your space discreetly behind the sumptuous veil of the luxuriant Oakes bench Made in China, this gorgeous piece consists of a solid wood frame padded with layers of foam and upholstered in plush boucle fabric The lavish lifttop cushion offers lush seating and opens to reveal on hand storage for pillows, blankets, and more to suit your household needs The Oakes will arrive fully assembled and features round feet for excellent stability and support Modest yet sophisticated, the Oakes bench blends effortlessly with a variety of room layouts while organizing your space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Vinyl/Metal (493P28)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7136)
- MAGIC SKIRT Bed Skirt FRE34414WHIT03 14 in. Ruffled Bed Skirt White - Queen (FRE34414WHIT03)
- HARTFORD Right Hand Facing L-Shaped Desk (IMHF684R-KIT)
- BAXTON STUDIO Hermes MidCentury Modern Transitional Natural Seagrass and Mahogany Wood Bench (217-12731-ZORO)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Napoleon Traditional French Accent Chair-Ash (107-5489)
- BAXTON STUDIO Leonie Grey Upholstered Wenge Brown Finished Chaise Lounge (157-9704)
- BAXTON STUDIO Cabrera Modern & Contemporary White Boucle Upholstered and Walnut Brown Finished Wood Accent Chair (204-12576)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- Baxton Studio Accent Chairs