Shop All Accent Chairs
Baxton Studio
Narva Modern Bohemian Natural Brown Rattan Accent Chair
Mfr # 211-12766-ZORO
Zoro # G507479832
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Natural Rattan
- Overall Height 31.3
- Includes One (1) Chair
- Overall Length 24.6
- Color Natural Brown
Product Information
- Brand Baxton Studio
- MFR # 211-12766-ZORO
- Zoro # G507479832
- UPC # 193271289967
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 31.3 |
Overall Length | 24.6 |
Overall Width | 27.2 |
Details
Frame Material | Natural Rattan |
Includes | One (1) Chair |
Color | Natural Brown |
Arm Style | Bohemian |
Assembled/Unassembled | Assembled |
Description
Design a personal exotic lounge with the delightful Narva accent chair Made in Indonesia, this chair is handcrafted from natural rattan by skilled artisans Its rounded backrest curves around the frame to form sloping armrests for a wonderful blend of form and function The Narva will arrive fully assembled and features an openwork, bamboolike frame that enables light to flow naturally throughout the room Fulfilling your desire for tropical relaxation without the need to travel, the Narva is an extraordinary addition to any room layoutDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- BAXTON STUDIO Leonie Grey Upholstered Wenge Brown Finished Chaise Lounge (157-9704)
- BAXTON STUDIO Lovella MidCentury Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Accent Chair Set (225-2PC-12949-ZORO)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- Baxton Studio Accent Chairs