Shop All Dining Room Chairs
Baxton Studio
Minette Gray Upholstered and Espresso Wood 2-Piece Dining Chair Set
Mfr # 166-10522
Zoro # G2572592
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
Product Information
- Brand Baxton Studio
- MFR # 166-10522
- Zoro # G2572592
- UPC # 193271082834
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Description
Timeless design is merged with modern comfort in the Minette dining chair. This solid wood chair features a sleek espresso finish that complements the light fabric upholstery. An optimal balance of comfort and style, the Minette features a plush foam-padded seat, as well as a striking cut-out design on its back for enhanced visual appeal. The Minette comes in a pack of two and requires assembly. Whether used for chic dinner parties or casual family dinners, the Minette chair is sure to elevate any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- BAXTON STUDIO Gould Modern Transtional Black Plastic Dining Chair Set (4PC) (193-4PC-12024-ZORO)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- HOMEROOTS Brown Leather with Black Iron Frame Dining Chair (380451)
- Baxton Studio Dining Room Chairs