Shop All Bed Frames
Baxton Studio
Milligan Modern Charcoal Fabric Upholstered and Dark Brown Finished Wood Full Size Daybed
Mfr # 203-12564
Zoro # G604401088
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal/Dark Brown
- Material fabric "100% polyester", mdf,rubberwood,lvl, foam, plastic
- Overall Height 34.6
- Overall Width 81.3
- Overall Length 57.1
Product Information
- Brand Baxton Studio
- MFR # 203-12564
- Zoro # G604401088
- UPC # 193271273867
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 34.6 |
Overall Width | 81.3 |
Overall Length | 57.1 |
Size | Overall Dimensions: 34.60" High x 81.30" Wide x 57.00" Deep; Inside Dimensions(Internal Mattress Size): 75.60" Wide x 39.60" Deep; Back Panel: 81.10" Wide x 1.20" Deep x 15.40"High; Arm Height(from Floor to Top of Side Panel): 26.20"; Legs:7.10" High; |
Details
Color | Charcoal/Dark Brown |
Material | fabric "100% polyester", mdf,rubberwood,lvl, foam, plastic |
For Use With | Kids Room |
Weight Capacity | 81.8 |
Includes | One (1) Full Size Daybed |
Description
Subtle and laidback in its design, the Milligan daybed brings tranquil comfort to any bedroom space. This bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth fabric. Smooth curved back creates an elegant silhouette while sloped arms encourage carefree relaxation. The Milligan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Milligan daybed a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- BOSS BlackGuest Chair, 24"W26"L31"H, Fixed Arms, FabricSeat (B9540-BK)
- VULCAN HART Retaining Ring (RR-006-23)
- BAXTON STUDIO Brady Modern Charcoal Grey Upholstered Queen Size Bed (149-8942)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- BAXTON STUDIO Cherine Beige Upholstered Daybed with Trundle (146-8167)
- BAXTON STUDIO Mara Cottage Farmhouse Grey Finished Wood Full Size Daybed with Roll-out Trundle Bed (181-11170-Zoro)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- BAXTON STUDIO Bentley Cappuccino Finishing Solid Wood Queen Size Bed Frame (125-6923)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- Baxton Studio Beds and Mattresses