Shop All Decorative Rugs
Baxton Studio
Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug
Mfr # 188-11841-ZORO
Zoro # G503531770
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 60% Hemp/ 40% Chenille
- Width 63
- Overall Width 63
- Overall Length 90.6
Product Information
- Brand Baxton Studio
- MFR # 188-11841-ZORO
- Zoro # G503531770
- UPC # 193271196739
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 63 |
Overall Width | 63 |
Overall Length | 90.6 |
Length | 90.6 |
Details
Color | Natural |
Material | 60% Hemp/ 40% Chenille |
Weight | 26.5 |
Includes | One (1) Rug |
Description
Complete the ensemble of your home with the fantastic design of the Michigan rug. Handwoven in India, this rug is comprised of hemp and chenille. Natural and ivory threads are blended together to form a diverse yet soothing color palette. The intricate weave pattern adds texture and depth while highlighting the natural hues of the rug. With its restrained yet stylized design, the Michigan rug is a visually striking addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- SUNNY WREATH POINSETTIA 24 in. (B-21035F)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug (188-11847-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- Baxton Studio Decorative Rugs