Shop All Decorative Rugs
Baxton Studio
Michigan Modern and Contemporary Blue Handwoven Hemp Blend Area Rug
Mfr # 188-11840-ZORO
Zoro # G903531813
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Natural
- Material 60% Hemp/ 40% Chenille
- Weight 26
- Overall Width 63
- Length 90.6
Product Information
- Brand Baxton Studio
- MFR # 188-11840-ZORO
- Zoro # G903531813
- UPC # 193271196722
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 63 |
Length | 90.6 |
Overall Length | 90.6 |
Width | 63 |
Details
Color | Blue/Natural |
Material | 60% Hemp/ 40% Chenille |
Weight | 26 |
Includes | One (1) Rug |
Description
Complete the ensemble of your home with the fantastic design of the Michigan rug. Handwoven in India, this rug is comprised of hemp and chenille. Multi-colored threads are blended together to form a diverse yet soothing color palette. The intricate weave pattern adds texture and depth while highlighting the refreshing blue hues of the rug. With its restrained yet stylized design, the Michigan rug is a visually striking addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Blue (WPD50-DB)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- BAXTON STUDIO Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug (188-11847-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- Baxton Studio Decorative Rugs