Shop All End Tables
Baxton Studio
Maverick Modern Bohemian Natural Brown Rattan End table
Mfr # 203-12592
Zoro # G304401029
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes One (1) End Table
- Weight Capacity 8
- Overall Length 20
- For Use With Living Room
- Overall Height 17
Product Information
- Brand Baxton Studio
- MFR # 203-12592
- Zoro # G304401029
- UPC # 193271276509
- Country of Origin Indonesia
- Category End Tables
Dimensions
Overall Length | 20 |
Overall Height | 17 |
Overall Width | 20 |
Details
Includes | One (1) End Table |
Weight Capacity | 8 |
For Use With | Living Room |
Material | rattan, rattan semi pole |
Color | Natural Brown |
Description
Express the carefree charm of a tropical oasis in your home with the splendid Maverick end table. This accent piece is comprised of a natural rattan frame adorned with bamboo-like embellishments. Its rounded silhouette lends geometric appeal while serving as a fantastic pedestal for decorations. The Maverick will arrive fully assembled and features an openwork frame that allows light to flow naturally throughout the room. A petite yet visually soothing design, the Maverick end table is an alluring addition to space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- AUDIOVOX Dual Wake Clock Radio (RC205A)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- BAXTON STUDIO Rose Modern Bohemian Natural Brown Rattan End Table (203-12670)
- BAXTON STUDIO 17 W, 17 L, 17.5 H, Teak Root Top, Natural Brown (217-12738-ZORO)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- BAXTON STUDIO 41.7 W, 15 L, 29.9 H (195-12009-ZORO)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- BAXTON STUDIO Kellyn Vintage Oak Brown Finished Wood and Black Finished Metal 3-Drawer Console Table (177-11199-Zoro)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- Baxton Studio End Tables