Shop All Waiting Room & Guest Chairs
Baxton Studio
Matteo Royal Blue Velvet Upholstered Gold Finished Armchair
Mfr # 156-9782
Zoro # G2569074
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Fabric
- Back Material Fabric
- Assembled/Unassembled Assembled
- Style Arm Chair
Product Information
- Brand Baxton Studio
- MFR # 156-9782
- Zoro # G2569074
- UPC # 193271037407
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Fabric |
Back Material | Fabric |
Assembled/Unassembled | Assembled |
Style | Arm Chair |
Description
Create an oasis of glamour in your living room with the Matteo armchair. The Matteo features lush velvet fabric upholstery that complements the clean, tailored silhouette. The armchair rests on a stunning gold-tone stainless steel frame, providing an open, airy ambiance. Designed for both style and comfort, the Matteo is generously padded with foam to provide a truly luxurious feel. The Matteo armchair will arrive fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS International Concepts 1S-530 Round Top Stool - 30 in. sh (1S-530)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- BAXTON STUDIO Perris Mid-Century Modern Navy Blue Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10868-Zoro)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- BAXTON STUDIO Perris Dark Grey Upholstered Walnut Wood Lounge Chair (150-8742)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- Baxton Studio Seating