Shop All Bed Frames
Baxton Studio
Mansi Modern and Contemporary Grey Velvet Fabric Upholstered Twin Size 2Drawer Daybed
Mfr # 219-12355-ZORO
Zoro # G907479562
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",Plywood, MDF Board, Particleboard,Foam,Plastic
- Overall Height 39
- Overall Width 85
- Overall Length 43.3
- For Use With Kids Room
Product Information
- Brand Baxton Studio
- MFR # 219-12355-ZORO
- Zoro # G907479562
- UPC # 193271239238
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 39 |
Overall Width | 85 |
Overall Length | 43.3 |
Details
Color | Grey/Black |
Material | Fabric Velvet "100% Polyester",Plywood, MDF Board, Particleboard,Foam,Plastic |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Description
Take a welldeserved rest in the sumptuous comfort of the Mansi daybed Made in Malaysia, this elegant piece consists of a solid wood frame padded with layers of foam and upholstered in plush velvet fabric Fabulous button tufting decorates the bed with graceful sophistication, while two drawers offer space to organize and declutter busy rooms The Mansi requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Gentle curves and sloping arms lend a smooth silhouette, making the Mansi daybed a beautiful and convenient addition to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- BAXTON STUDIO Avery Modern Dark Grey Queen Size Headboard (134-7269)
- BAXTON STUDIO Camelia Grey Twin Size Sofa Daybed with Roll-Out Trundle Bed (150-9014)
- BAXTON STUDIO Sarine Dark Grey Walnut Finished Wood King Size Headboard (156-9433)
- BAXTON STUDIO Leni Beige 4-Drawer Queen Size Platform Storage Bed Frame (157-9585)
- BAXTON STUDIO Becker Modern and Contemporary Transitional Beige Fabric Twin Size Daybed with Trundle (184-11083-Zoro)
- BAXTON STUDIO Benjen Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11262-Zoro)
- BAXTON STUDIO Perry Modern Light Beige Daybed with Trundle (141-7929)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- Baxton Studio Beds and Mattresses