Shop All Accent Furniture and Storage
Baxton Studio
Mahler Traditional White Finished Wood 1-Drawer Console Table
Mfr # 199-12258-ZORO
Zoro # G604101469
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.7
- Overall Height 30.3
- Weight Capacity 14.6
- Overall Width 31.5
- Material Paulownia Wood
Product Information
- Brand Baxton Studio
- MFR # 199-12258-ZORO
- Zoro # G604101469
- UPC # 193271223466
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 17.7 |
Overall Height | 30.3 |
Overall Width | 31.5 |
Details
Weight Capacity | 14.6 |
Material | Paulownia Wood |
Color | White/Black |
Includes | One (1) Console Table |
Weight | 14.6 |
For Use With | Entryway |
Description
Enrich the interior of your home with the attractive yet handy design of the Mahler console table. Made in China, this table is crafted from sturdy wood. The wide tabletop serves as a charming pedestal for decorations while the large drawer provides convenient storage space for keys, mail, and more. The Mahler requires assembly and is supported by ring-turned legs for excellent stability and support that exudes classic elegance. Packing modern convenience in a graceful design, the Mahler console table elevates any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Vinyl/Metal (493P33)
- BAXTON STUDIO Stephen Dark Brown Upholstered and Oak Finished 2-Piece Trunk Set (165-10702)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 1-Door Shoe Cabinet (173-10905)
- BAXTON STUDIO Calanthe Modern & Contemporary Gold Finished Metal Console Table with Marble Tabletop (206-12100)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- BAXTON STUDIO Adalwin Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9171)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- Baxton Studio Accent Furniture and Storage