Shop All Decorative Rugs
Baxton Studio
Madibah Modern and Contemporary Ivory Handwoven Wool Area Rug
Mfr # 188-11795-ZORO
Zoro # G803531746
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Fabric "100% Wool"
- Overall Length 90.6
- Overall Width 63
- Height 0.4
Product Information
- Brand Baxton Studio
- MFR # 188-11795-ZORO
- Zoro # G803531746
- UPC # 193271196272
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 90.6 |
Overall Width | 63 |
Height | 0.4 |
Width | 63 |
Length | 90.6 |
Overall Height | 0.4 |
Details
Color | Ivory |
Material | Fabric "100% Wool" |
Includes | One (1) Rug |
Weight | 29 |
Description
Display chic style in your home with the modern elegance of the Madibah rug. Handwoven in India, this rug is comprised of wool. Raised threads form an angular pattern that creates rich texture and depth with geometric appeal. The ivory hue conveys a clean, contemporary feel that that adds a modern touch to any interior. A refined rendition of classic design, the Madibah rug is a stylish update to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- HOMEROOTS 4 ft. Round Red & Multi Color Indoor & Outdoor Area Rug (384998)
- Baxton Studio Decorative Rugs