Shop All Accent Chairs
Baxton Studio
Lovella MidCentury Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Accent Chair Set
Mfr # 225-2PC-12949-ZORO
Zoro # G607479732
product price: $394.99
/pr
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Fabric "100% Polyester", Rubberwood , Foam
- Overall Height 27.8
- Includes Two (2) Chairs
- Assembled/Unassembled Assembly Required
- Overall Length 28
Product Information
- Brand Baxton Studio
- MFR # 225-2PC-12949-ZORO
- Zoro # G607479732
- UPC # 193271360321
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 27.8 |
Overall Length | 28 |
Overall Width | 27.4 |
Details
Frame Material | Fabric "100% Polyester", Rubberwood , Foam |
Includes | Two (2) Chairs |
Assembled/Unassembled | Assembly Required |
Color | Grey/Walnut Brown |
Arm Style | Mid-Century |
Description
Dedicate a cozy corner to relax and host guests with the inviting design of the Lovella accent chair Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in soft fabric The smooth curves of the rounded backrest create a lovely silhouette while accentuating the grain of the wood The Lovella requires assembly and features angled legs for excellent stability and support Radiating pleasant simplicity, the Lovella accent chair is a wonderful addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Marlena Dark Grey Upholstered Whitewash Wood Rocking Chair (143-7843)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair (143-7850)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Green and Polished Chrome (AC029-GR)
- Baxton Studio Accent Chairs