Shop All Home Storage Cabinets
Baxton Studio
Levron Traditional Two-Tone Walnut Brown and Antique White Finished Wood 5-Drawer Storage Cabinet
Mfr # 195-11952-ZORO
Zoro # G704101635
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Firwood
- Color Walnut Brown/Antique White
- Overall Length 15.4
- Includes One (1) Storage Cabinet
- Outside Length 15.4
Product Information
- Brand Baxton Studio
- MFR # 195-11952-ZORO
- Zoro # G704101635
- UPC # 193271206285
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Length | 15.4 |
Outside Length | 15.4 |
Overall Width | 33.1 |
Overall Height | 35 |
Details
Material | Firwood |
Color | Walnut Brown/Antique White |
Includes | One (1) Storage Cabinet |
For Use With | Storage & Organization |
Weight | 48.5 |
Description
Bring the charm of mid-century design to your bedroom with the Levron storage cabinet. Made in China, this cabinet is constructed from solid wood with molded embellishments. Five drawers offer ample storage space to organize all your bedroom essentials. The Levron will arrive fully assembled and utilizes cabriole legs for stable support in elegant, mid-century style. A timeless design equipped with modern convenience, the Levron cabinet is a fantastic addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- SJOBERGS Storage Cabinet, 16"H x 54"W x 23"D, Wood Beige (SJO-33464)
- Baxton Studio Home Storage Cabinets