Shop All Patio Side Tables
Baxton Studio
Lavinia ModernTeal Finished Metal Outdoor Side Table
Mfr # 193-12110-ZORO
Zoro # G204101814
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Outdoor Side Table
- Material Metal
- Weight 5.3
- Color Teal
- Overall Height 18.3
Product Information
- Brand Baxton Studio
- MFR # 193-12110-ZORO
- Zoro # G204101814
- UPC # 193271217885
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Height | 18.3 |
Overall Width | 12.2 |
Overall Length | 12.2 |
Details
Includes | One (1) Outdoor Side Table |
Material | Metal |
Weight | 5.3 |
Color | Teal |
For Use With | Outdoor |
Description
Establish a cozy corner in your backyard with the Lavinia side table. Made in China, this table is constructed from solid metal presenting a cool teal finish. Intricate cut-outs on the sides of the table create a chic, geometric display while allowing light to pass easily through its frame. The Lavinia will arrive fully assembled and features a barrel shape for excellent stability. A perfect pedestal for outdoor decorations, the Lavinia side table creates a lovely scene in any patio or deck area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- RAIN BIRD 1/2 in. Barbed Drip Irrigation Tee 4 pk (BT50/4PKS)
- BROTHER Brother CBTZ251 1 in. x 26 ft. Tze-251 P-touch Label; Black on White (CBTZ251)
- DANNER 70 GPH Grower's pump w/adjustable flow control. 6' pwr cord. (40303)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- ADAMS MFG EartBRN Fold Side Table (8510-60-3734)
- WICKER LANE Wicker Lane OTI001-D Outdoor Black Wicker Patio Furniture End Table (OTI001-D)
- GLOBAL INDUSTRIAL Outdoor Aluminum Slatted Side Table, Tan (437001TN)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- Baxton Studio Patio Furniture