Shop All Waiting Room & Guest Chairs
Baxton Studio
Larsen Mid-Century Gray Upholstered Walnut Wood Lounge Chair
Mfr # 153-9162
Zoro # G2545922
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Reception Chair
Product Information
- Brand Baxton Studio
- MFR # 153-9162
- Zoro # G2545922
- UPC # 842507185084
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Reception Chair |
Description
Inspired by chic mid-century Scandinavian design, the Larsen lounge chair is a cool addition to any space. Constructed from solid rubberwood, the Larsen showcases a sleek silhouette comprised of sloping arms and an angled back. Wide, plush grey fabric cushions provide comfort and complement the warm walnut brown finish on the frame. Mid-century modern-inspired details, such as biscuit tufting and tapered legs, give the Larsen a vintage charm that recalls of a simpler time. Stylish and versatile, the Larsen is well suited for both private living spaces and public reception areas. The Larsen lounge chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- LOGO BRANDS Minnesota Vikings Status Bed In A Bag Twin (618-BNBT-B1)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- MICASA Hottsie Dottsie Valance (MI57132)
- BAXTON STUDIO Perris Dark Grey Upholstered Walnut Wood Lounge Chair (150-8742)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- BAXTON STUDIO Damara Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-11646-Zoro)
- BAXTON STUDIO Constanza Classic Antiqued French Accent Chair (89-4528)
- BAXTON STUDIO Jennifer Modern Lounge Chair with "Gravel" Seat (105-5257)
- BAXTON STUDIO Nexus Walnut Wood Finishing and Gravel Upholstered Arm Chair, PK2 (133-7147)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BK-GG)
- Baxton Studio Office Chairs