Shop All Dining Room Chairs
Baxton Studio
Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4
Mfr # 153-9405
Zoro # G2555354
product price: $193.99
/pk 4, $48.50/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
Product Information
- Brand Baxton Studio
- MFR # 153-9405
- Zoro # G2555354
- UPC # 193271012152
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Description
An elegant silhouette is paired with comfortable seating to make the Lanier dining chair a timeless addition to any dining space. This solid rubberwood chair features a sleek espresso brown finish that complements the light polyester fabric upholstery. Designed with both comfort and style in mind, the Lanier features a plush foam-padded seat, as well as a striking cut-out design on its back. Tapered feet add a classic, refined touch. Equally enjoyable for both dinner parties and family dinners, the Lanier dining chair is sure to enhance any dining experience. The Lanier dining chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Minette Gray Upholstered and Espresso Wood 2-Piece Dining Chair Set (166-10522)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- BAXTON STUDIO Harland Mid-Century Modern Grey Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11680-ZORO)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair (Set of Two) in Cream and Walnut (DC007-CR)
- Baxton Studio Dining Room Chairs