Shop All Dining Room Chairs
Baxton Studio
Landry ModernBeige Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set
Mfr # 192-4PC-12029-ZORO
Zoro # G404101577
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 28
- Color Beige
- Length 22
- Height 32.1
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12029-ZORO
- Zoro # G404101577
- UPC # 193271215065
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 28 |
Length | 22 |
Height | 32.1 |
Overall Width | 28 |
Overall Height | 32.1 |
Overall Length | 22 |
Details
Material | Plastic |
Color | Beige |
Assembled/Unassembled | Fully Assembled |
Weight Capacity | 9.9 |
Includes | Four (4) Dining Chairs |
Weight | 9.9 |
For Use With | Dining Room |
Description
Enjoy any meal with the versatile design of the Landry dining chair. Made in China, this chair is comprised of durable polypropylene plastic in a smooth, neutral finish. Its open backrest features curved detailing to create a cool, geometric display that allows light to flow more easily throughout the room. The Landry will arrive fully assembled and features a stackable design for easy organization and setup in any private or public setting. Ergonomic armrests extend from the back, making the Landry dining chair a cozy option for any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- BAXTON STUDIO Belen Grey and Brown Upholstered 2-Piece Metal Dining Chair Set (160-9913)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- BAXTON STUDIO Mid-Century Dark Walnut Wood Grey Faux Leather Dining Chairs, PK2 (115-6137)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- Baxton Studio Dining Room Chairs