Shop All Nightstands
Baxton Studio
Landis Mid-Century Ash Walnut Finished Wood 2-Drawer Nightstand
Mfr # 193-11301-ZORO
Zoro # G804101757
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Nightstand
- Overall Width 18.6
- For Use With Bedroom
- Material Rubberwood,MDF
- Overall Length 15.7
Product Information
- Brand Baxton Studio
- MFR # 193-11301-ZORO
- Zoro # G804101757
- UPC # 193271173679
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Overall Width | 18.6 |
Overall Length | 15.7 |
Overall Height | 23.2 |
Details
Includes | One (1) Nightstand |
For Use With | Bedroom |
Material | Rubberwood,MDF |
Weight | 36.6 |
Color | Ash Walnut/Gold |
Description
Configure your bedroom to fit your needs with the stunning utility and style of the Landis nightstand. Made in Malaysia, this nightstand is constructed from sturdy wood displaying a natural ash walnut finish. Two drawers accommodate your nightly routine with plenty of space for bedside essentials. Requiring assembly, the Landis features gold-tone metal drawer knobs for a subtle touch of glamour. Elevating the function of any bedroom space, the Landis nightstand brings classic convenience to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Max 4 Pack Ghost Chair with Arms in Transparent Crystal (4-FH-124-APC-CLR-GG)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- BAXTON STUDIO Caelan Traditional White Finished Wood 2-Drawer Nightstand (199-12241-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- BAXTON STUDIO Farrah Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7481)
- BAXTON STUDIO Bienna Modern Wenge Brown Finished 1-Drawer Nightstand (146-8265)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs B195-411 Wood Kids Bedroom Nightstand - Rustic (B195-411)
- Baxton Studio Nightstands