Shop All Counter Height Stools
Baxton Studio
Lander Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Metal Counter Stool Set (2PC) PR
Mfr # 192-2PC-12062-ZORO
Zoro # G004101779
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14.9
- For Use With Dining Room
- Includes Two (2) Counter Stools
- Overall Height 41
- Overall Length 18.1
Product Information
- Brand Baxton Studio
- MFR # 192-2PC-12062-ZORO
- Zoro # G004101779
- UPC # 193271215393
- Country of Origin China
- Category Counter Height Stools
Dimensions
Overall Height | 41 |
Overall Length | 18.1 |
Overall Width | 21.7 |
Details
Weight | 14.9 |
For Use With | Dining Room |
Includes | Two (2) Counter Stools |
Color | Navy Blue/Rose Gold |
Material | Fabric "Polyester and Cotton",Plywood,Metal,Foam |
Description
Design an extraordinary lounge area with the lavish Lander counter stool. Made in China, this stool is comprised of a strong metal and wood frame padded with soft foam and upholstered in lush velvet fabric. Its rounded backrest and bent seat create an expressive silhouette while providing exceptional comfort and support. Requiring assembly, the Lander features rose gold finished metal legs fitted with ergonomic footrests on each side for convenient comfort. A simple yet lively addition, the Lander counter stool adds a touch of luxury to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- LAS RAYAS Towels Beige, 4PK (BT-HS3060-15BG)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Brc , Two adjustable shelves (416438)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11419-Zoro)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- Baxton Studio Counter Height Stools