Shop All TV Stands & Entertainment Centers
Baxton Studio
Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand
Mfr # 189-11572-ZORO
Zoro # G603531656
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 61.8
- Color Dark Grey/Gold
- Overall Height 18.5
- Overall Length 15.75
- Overall Width 63
Product Information
- Brand Baxton Studio
- MFR # 189-11572-ZORO
- Zoro # G603531656
- UPC # 193271185085
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Overall Height | 18.5 |
Overall Length | 15.75 |
Overall Width | 63 |
Length | 15.75 |
Height | 18.5 |
Width | 63 |
Details
Weight | 61.8 |
Color | Dark Grey/Gold |
Material | MDF/Plastic |
Includes | One (1) TV Stand |
Description
A tasteful expression of modern minimalism, the Kelson TV stand creates an impressive living room focal point. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Three open shelves offer space for all your media devices, while two large shelves behind the doors provide secure storage space. Requiring assembly, the Kelson features a convenient cord management hole in its back panel for easy setup. Gold-tone handles and legs add a luxurious touch, making the Kelson TV stand a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-WALTB-3060-T2222-GG)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- Baxton Studio TV Stands & Entertainment Centers