Shop All Dressers
Baxton Studio
Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser
Mfr # 189-11576-ZORO
Zoro # G003531775
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF/Plastic
- Overall Height 30.5
- Weight 123.5
- Includes One (1) Dresser
- Width 61.5
Product Information
- Brand Baxton Studio
- MFR # 189-11576-ZORO
- Zoro # G003531775
- UPC # 193271185160
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Height | 30.5 |
Width | 61.5 |
Height | 30.5 |
Overall Length | 15.75 |
Length | 15.75 |
Overall Width | 61.5 |
Details
Material | MDF/Plastic |
Weight | 123.5 |
Includes | One (1) Dresser |
Color | Dark Grey/Gold |
Description
A tasteful expression of modern minimalism, the Kelson dresser is an impressive solution to bedroom storage. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Six spacious drawers coordinate busy rooms with abundant storage space for clothes, linens, and more. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson dresser a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood (LDP7135MH)
- AZAR DISPLAYS 7 Pocket Multi Tier Wall Brochure Holder (700675)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 6-Drawer Wood Dresser (157-9534)
- BAXTON STUDIO Cormac Modern & Contemporary Espresso Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12604)
- BAXTON STUDIO Meike Two-Tone Walnut Brown and White Finished Wood 6-Drawer Dresser (169-10972)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 6-Drawer Bedroom Dresser (168-10930)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- Baxton Studio Dressers