Shop All Accent Furniture and Storage
Baxton Studio
Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet
Mfr # 189-11574-ZORO
Zoro # G803531753
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.4
- Overall Height 38.1
- Includes One (1) Shoe Cabinet
- Overall Width 37.1
- Height 38.1
Product Information
- Brand Baxton Studio
- MFR # 189-11574-ZORO
- Zoro # G803531753
- UPC # 193271185146
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.4 |
Overall Height | 38.1 |
Overall Width | 37.1 |
Height | 38.1 |
Length | 13.4 |
Width | 37.1 |
Details
Description
A tasteful expression of modern minimalism, the Kelson shoe cabinet is an impressive solution to entryway storage. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Four spacious shelves behind the doors provide space for around 12 pairs of shoes, depending on size. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson shoe cabinet a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- ADAMS MFG 8070-60-3700 LOUNGE CHAIR WOVEN EARTH BN (253626)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- BAXTON STUDIO Winda Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9165)
- BAXTON STUDIO Eren Modern and Contemporary Farmhouse Natural Oak Brown Finished Wood 1-Door Shoe Cabinet (177-11077-Zoro)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BAXTON STUDIO Excel Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet (189-11995-ZORO)
- BAXTON STUDIO Elton White Finished Metal 3-Shelf Free-Standing Closet Organizer (172-10789)
- MANHATTAN COMFORT Nightstand, Mid Century, White/Brown (203AMC67)
- Baxton Studio Accent Furniture and Storage