Shop All Nightstands
Baxton Studio
Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand
Mfr # 189-11578-ZORO
Zoro # G003531690
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.9
- Color Dark Grey/Gold
- Weight 30.9
- Includes One (1) Nightstand
- Overall Length 15.75
Product Information
- Brand Baxton Studio
- MFR # 189-11578-ZORO
- Zoro # G003531690
- UPC # 193271185221
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Overall Width | 18.9 |
Overall Length | 15.75 |
Height | 20.1 |
Overall Height | 20.1 |
Width | 18.9 |
Length | 15.75 |
Details
Color | Dark Grey/Gold |
Weight | 30.9 |
Includes | One (1) Nightstand |
Material | MDF/Plastic |
Description
A tasteful expression of modern minimalism, the Kelson nightstand is an impressive solution to bedroom storage. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Two spacious drawers maximize bedroom space with convenient storage for all your bedside essentials. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson nightstand a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 7 ft Hexagon Satin Rib Set (K100001-7H-SAT)
- REGENCY SandArmchairs, 31W29L33H, Wood, VinylSeat (7701JVSD)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- BAXTON STUDIO Patricia White Finished Wood and Brass-Tone Metal 1-Drawer Nightstand (167-10709)
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 2-Drawer Nightstand (146-8175)
- BAXTON STUDIO Espresso Silverstone Modern Nightstand (106-5372)
- BAXTON STUDIO Gallia Modern Oak Brown Finished 2-Drawer Nightstand (146-8299)
- BAXTON STUDIO Giolla Contemporary Glam and Luxe Black Finished Wood and Gold Metal 2Drawer Nightstand (221-12456-ZORO)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- Baxton Studio Nightstands