Shop All Bed Frames
Baxton Studio
Karine Walnut Brown Finished Wood Queen Size Platform Bed Frame
Mfr # 156-9803
Zoro # G2541899
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 156-9803
- Zoro # G2541899
- UPC # 193271039944
- Country of Origin Malaysia
- Category Bed Frames
Description
A contemporary rendition of retro mid-century style, the Karine bed frame brings clean lines and warm wood tones into your bedroom. Crafted from sturdy wood, the Karine features a classic walnut brown finish that complements any color palette. Its low platform and angled, tapered legs are reminiscent of cool, mid-century modern style. Add some crisp white sheets and a plush duvet to complete the look. This bed includes wood slats, which eliminate the need for a box spring. The Karine bed frame requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- BAXTON STUDIO Valery Gray Velvet Queen Size Platform Bed with Gold-Finished Legs (152-9010)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Grey Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11182-Zoro)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- BAXTON STUDIO Carlson ModernEspresso Brown Finished Wood Twin Size 3-Drawer Platform Storage Bed (196-12015-ZORO)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Daybed (222-12539-ZORO)
- BAXTON STUDIO Decker MidCentury Walnut Brown Finished Wood Full Size Platform Bed with Charging Station (217-11893-ZORO)
- BAXTON STUDIO Ines Light Grey Upholstered Walnut Finished Full Size Platform Bed (156-9407-9434)
- Baxton Studio Beds and Mattresses