Shop All Dining Room Chairs
Baxton Studio
Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Arm Chair
Mfr # 212-12807-ZORO
Zoro # G607480936
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam
- Color Grey/Walnut Brown
- Width (In.) 22
- Height (In.) 32.7
Product Information
- Brand Baxton Studio
- MFR # 212-12807-ZORO
- Zoro # G607480936
- UPC # 193271294480
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 22 |
Height (In.) | 32.7 |
Details
Material | Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam |
Color | Grey/Walnut Brown |
Description
Express a sleek yet mellow character for every dining occasion with the exceptional Jennifer dining chair Made in Indonesia, this chair is comprised of a natual mahogany and aluminum frame adorned with rope woven embellishments Its distinct backrest features an angled design for enhanced relaxation, while overlapping braids form a striking display The Jennifer will arrive fully assembled and is fitted with a removable seat cushion for superb comfort A minimalist yet expressive addition, the Jennifer dining chair elevates any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- INFINITY INSTRUMENTS 18" Black Office Clock (20016BK-1567)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- BAXTON STUDIO Warner ModernBlack Plastic Dining Chair Set (4PC) (194-4PC-12036-ZORO)
- BAXTON STUDIO Flora Light Grey and "Oak" Medium Finishing Wood Dining Chair, PK2 (126-6939)
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- MODWAY Casper Dining Chairs, Smoke - Set of 2 (EEI-906-SMK)
- Baxton Studio Dining Room Chairs