Shop All Bed Frames
Baxton Studio
Jayliah Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard
Mfr # 207-12691
Zoro # G304401043
product price: $232.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 207-12691
- Zoro # G304401043
- UPC # 193271284986
- Country of Origin Indonesia
- Category Bed Frames
Description
Grant a truly remarkable backdrop to your bedroom with the tropic appeal of the Jayliah headboard. This stunning piece is handcrafted by skilled artisans using natural rattan. Intersecting rattan rods form a striking, geometric display while the openwork frame allows light to flow naturally throughout the area. The Jayliah will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. The concave accents of the corners draw the eye to the beautiful craftsmanship in the center, making the Jayliah headboard an extraordinary upgrade to any bedroom layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- HOLLAND BAR STOOL CO 30" Diameter Reversible Laminate Table Top (TTRev30R)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11253-Zoro)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- BAXTON STUDIO Mabelle Beige Upholstered Queen Size Daybed (154-9487)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- Baxton Studio Bed Frames