Shop All Living Room Sets
Baxton Studio
Jayden Bohemian White Fabric Upholstered and Natural Brown Finished Rattan 5-Piece Living Room Set
Mfr # 205-12693-12694-12695
Zoro # G004401039
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 56.4
- Color White/Natural Brown
- Overall Length 25.6
- For Use With Living Room
- Overall Height 20.9
Product Information
- Brand Baxton Studio
- MFR # 205-12693-12694-12695
- Zoro # G004401039
- UPC # 193271285037
- Country of Origin Indonesia
- Category Living Room Sets
Dimensions
Overall Length | 25.6 |
Overall Height | 20.9 |
Overall Width | 25.6 |
Details
Weight | 56.4 |
Color | White/Natural Brown |
For Use With | Living Room |
Material | rattan |
Includes | One (1) Loveseat; Two (2) Chairs; Two (2) End Tables |
Description
Produce a peaceful ambiance in your space with the tropical allure of the Jayden living room set. This set includes two chairs, one loveseat, and two end tables comprised of a natural rattan. Each seat is fitted with a plush cushion padded with foam and upholstered in smooth fabric for superb comfort. The visually striking backrests feature woven embellishments for excellent back support while convenient armrests provide enhanced comfort. The Jayden will arrive fully assembled and features a nesting table design for easy organization when both tables are not in use. Inspired by exotic craftsmanship, the Jayden living room set is a lovely addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Samuel Dixon 'White Blossom Study Ii' Canvas Art, 35x47 (WAG09923-C3547GG)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 24" (6424-10)
- BAXTON STUDIO Fannie Modern Style Beige Linen King Size Platform Bed (125-7013)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- Baxton Studio Living Room Sets