Shop All Bed Frames
Baxton Studio
Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King
Mfr # 194-11512-ZORO
Zoro # G304101578
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubber Wood,MDF
- Overall Height 43.27
- Overall Width 82.28
- Overall Length 86.46
Product Information
- Brand Baxton Studio
- MFR # 194-11512-ZORO
- Zoro # G304101578
- UPC # 193271182626
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 43.27 |
Overall Width | 82.28 |
Overall Length | 86.46 |
Details
Color | Walnut Brown |
Material | Rubber Wood,MDF |
Includes | One (1) King Size Bed |
Weight Capacity | 103.62 |
For Use With | Bedroom |
Weight | 103.62 |
Description
Craft a lovely bedroom atmosphere with the stunning design of the Jamila bed. Made in Malaysia, this bed is constructed from sturdy wood. Curved bars add a cool, modern silhouette while the woven synthetic rattan headboard lends a light and airy quality. The Jamila requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Jamila bed a delightful addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 50" x 72" (FR1218030EV)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- BAXTON STUDIO Larese Beige Upholstered 2-Drawer Queen Size Platform Storage Bed (161-9901)
- BAXTON STUDIO Brandy Grey Upholstered Queen Size Platform Bed with Storage Drawer (131-7316)
- BAXTON STUDIO Darcy Luxe and Glamour Navy Velvet Upholstered Full Size Bed (149-8953)
- BAXTON STUDIO Gala Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Arched Headboard-Queen (191-11435-ZORO)
- BAXTON STUDIO Cora Royal Blue Velvet Upholstered Twin Size Headboard (154-9321)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- BAXTON STUDIO Gretchen Beige Upholstered and Walnut Wood King Size Platform Bed (164-10661)
- Baxton Studio Beds and Mattresses