Shop All Dining Room Chairs
Baxton Studio
Irene Modern Bohemian Natural Rattan Dining Chair
Mfr # 225-13089-ZORO
Zoro # G807480859
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan
- Color Natural Brown
- Width (In.) 20.9
- Height (In.) 37.4
Product Information
- Brand Baxton Studio
- MFR # 225-13089-ZORO
- Zoro # G807480859
- UPC # 193271368112
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.9 |
Height (In.) | 37.4 |
Details
Material | Natural Rattan |
Color | Natural Brown |
Description
Dine within an aura of casual bliss with the chic, boho vibes emanating from the Irene dining chair Handmade in Indonesia, this bohemian style piece is entirely comprised of natural rattan Its tapered backrest creates a distinct silhouette while woven rattan embellishments offer a smooth embrace The Irene will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support Encapsulating the allure of exotic craftsmanship, the Irene dining chair uplifts any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Vertical Cable Management for 42U Floor Cabinet (ERENVCM-42)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- SAFCO Mailroom Work Table, Letter (9420CY)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- BAXTON STUDIO Minette Grey Upholstered Walnut Wood 2-Piece Dining Chair Set (169-10546)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Verner Sand Upholstered Espresso Finished Wood Dining Chair, PK4 (157-9725)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- BAXTON STUDIO Bryson Modern French Blue and White Weaving and Natural Rattan Bistro Chair (225-13113-ZORO)
- BAXTON STUDIO Abilene Brown Upholstered and Walnut Finished Dining Chair, PK2 (142-8035)
- Baxton Studio Dining Room Chairs