Shop All Dining Room Chairs
Baxton Studio
Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR
Mfr # 199-2PC-12163-ZORO
Zoro # G604101391
product price: $237.99
/pr
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.7
- Color Black/Oak Brown
- Length 20.5
- Height 37.4
- Assembled/Unassembled Assembly Required
Product Information
- Brand Baxton Studio
- MFR # 199-2PC-12163-ZORO
- Zoro # G604101391
- UPC # 193271222513
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 17.7 |
Length | 20.5 |
Height | 37.4 |
Overall Height | 37.4 |
Overall Width | 17.7 |
Overall Length | 20.5 |
Details
Material | Fabric, Rattan,Solid Oak,Foam |
Color | Black/Oak Brown |
Assembled/Unassembled | Assembly Required |
Weight Capacity | 14.9 |
Includes | Two (2) Dining Chairs |
For Use With | Dining Room |
Weight | 14.9 |
Description
Blending rustic and modern design elements, the Idris dining chair adds a touch of warmth to your space. Made in China, this set includes two chairs crafted from sturdy wood. The seats are padded with plush layers of foam and upholstered in smooth fabric for exceptional comfort during any dining occasion. Requiring assembly, the Idris features a woven rattan backrest that lends a charming mid-century touch. A remarkable combination of style and comfort, the Idris dining chair adds personality to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- BAXTON STUDIO Galen ModernWhite Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12034-ZORO)
- BAXTON STUDIO Mid-Century Dark Walnut Wood Grey Faux Leather Dining Chairs, PK2 (115-6137)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- KD CUNA Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest, Beige - Set of 2 (KD2248437)
- Baxton Studio Dining Room Chairs