Shop All Bed Frames
Baxton Studio
Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King
Mfr # 192-11545-ZORO
Zoro # G404101607
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric "Polyester 100%",Rubberwood,Plywood,Foam
- Overall Height 51
- Overall Width 78.1
- Overall Length 0.9
- For Use With Bedroom
Product Information
- Brand Baxton Studio
- MFR # 192-11545-ZORO
- Zoro # G404101607
- UPC # 193271183098
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 78.1 |
Overall Length | 0.9 |
Details
Color | Dark Grey/Walnut Brown |
Material | Fabric "Polyester 100%",Rubberwood,Plywood,Foam |
For Use With | Bedroom |
Includes | One (1) King Size Headboard |
Weight Capacity | 28.7 |
Weight | 28.7 |
Description
Give your bedroom a contemporary touch with the sleek design of the Iden headboard. Made in Malaysia, this headboard is constructed from sturdy wood in a walnut brown finish that adds natural warmth. Chevron tufted fabric creates a cool, geometric backdrop for your bedroom, while plush foam padding provides superb comfort for you to lean against as you sit in bed. Requiring assembly, the Iden features six pre-drilled holes in its legs that offer five unique height configuration options. Providing cozy comfort in eye-catching style, the Iden headboard is an outstanding addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- BAXTON STUDIO Iden ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11541-ZORO)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered Queen Size Headboard (156-9341)
- BAXTON STUDIO Ceri Classic and Traditional White Finished Wood Twin Size Daybed (224-12596-ZORO)
- BAXTON STUDIO Redmond Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11059-Zoro)
- BAXTON STUDIO Levon Antique Oak Finished Wood 4-Drawer Twin Size Storage Bed (169-10836)
- BAXTON STUDIO Leni Dark Grey 4-Drawer Queen Size Platform Storage Bed Frame (157-9584)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- Baxton Studio Bed Frames