Shop All Bar Height Stools
Baxton Studio
Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set
Mfr # 192-4PC-12047-ZORO
Zoro # G504101552
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30.3
- Overall Width 16.3
- Material Metal
- Overall Length 16.3
- Weight 9
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12047-ZORO
- Zoro # G504101552
- UPC # 193271215249
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30.3 |
Overall Width | 16.3 |
Overall Length | 16.3 |
Details
Color | Gun Metal |
Material | Metal |
Weight | 9 |
For Use With | Bar |
Includes | Four (4) Bar Stools |
Description
Design a cool, modern lounge in your space with the streamlined style of the Horton bar stool. Made in China, this bar stool is comprised of metal for a sleek industrial look. Crafted with convenience in mind, an ergonomic footrest is fitted on each side for versatile comfort. The Horton will arrive fully assembled and is stackable for easy organization and setup. Adaptable to any occasion, the Horton bar stool brings the flexibility of modern design to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- LOGO BRANDS Chicago White Sox Printed Sherpa Blanket (507-24P)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- BAXTON STUDIO Catherine Tan Upholstered and Black Metal 4-Piece Bar Stool Set (171-10799)
- BAXTON STUDIO Ilene Grey and White Bamboo Style Stackable Bistro Bar Stool (150-8991)
- BAXTON STUDIO Gregory Grey Upholstered and Walnut Wood 2-Piece Swivel Bar Stool Set (164-10288)
- BAXTON STUDIO Tani Grey and Brown Upholstered Black Finished 2-PC Bar Stool Set (160-10509)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- BAXTON STUDIO Jason Sand Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10850)
- SAFAVIEH Radium Stool - Silver (FOX5505A)
- Baxton Studio Bar Height Stools