Shop All Accent Furniture and Storage
Baxton Studio
Herman Modern and Contemporary Dark Brown Finished Wood 1-Drawer Console Table
Mfr # 190-11324-ZORO
Zoro # G203531810
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.35
- Overall Height 31.7
- Height 31.7
- Width 35.4
- Length 15.35
Product Information
- Brand Baxton Studio
- MFR # 190-11324-ZORO
- Zoro # G203531810
- UPC # 193271174355
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.35 |
Overall Height | 31.7 |
Height | 31.7 |
Width | 35.4 |
Length | 15.35 |
Overall Width | 35.4 |
Details
Color | Dark Brown |
Material | MDF |
Includes | One (1) Console Table |
Weight | 41.9 |
Description
Remodel the layout of your home with the sophisticated Herman console table. Made in Malaysia, this table is crafted from sturdy wood featuring a dark brown finish that adds a modern touch to your interior. Two drawers provide secure storage for keys and mail, while one shelf and the tabletop create a visually stunning display for decorative items. Requiring assembly, the Herman utilizes concave legs for superb stability in expressive design. Elegant and versatile in its design, the Herman console table is a handy addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- DESIGN TOSCANO Angelic Notes Sculptural Wall Pediment, PK 2 (NG933572)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- BAXTON STUDIO Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12752-ZORO)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Small Storage Ottoman (182-11740-Zoro)
- BAXTON STUDIO Felda Dark Brown Modern Shoe Cabinet with 2 Doors and Drawer (118-6497)
- BAXTON STUDIO Rockwell Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Storage Bench (198-12210-ZORO)
- BAXTON STUDIO Cosette Vintage Industrial Silver Metal Floral Accent Cabinet (154-9186)
- BAXTON STUDIO Fernanda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11990-ZORO)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Storage Cabinet (190-11992-ZORO)
- Baxton Studio Accent Furniture and Storage