Shop All Dining Room Chairs
Baxton Studio
Gould Modern Transtional Black Plastic Dining Chair Set (4PC)
Mfr # 193-4PC-12024-ZORO
Zoro # G604101506
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (Plastic)
- Width 19.7
- Color Black
- Length 19.7
- Height 29.5
Product Information
- Brand Baxton Studio
- MFR # 193-4PC-12024-ZORO
- Zoro # G604101506
- UPC # 193271215010
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 19.7 |
Length | 19.7 |
Height | 29.5 |
Overall Width | 19.7 |
Overall Height | 29.5 |
Overall Length | 19.7 |
Details
Material | Polypropylene (Plastic) |
Color | Black |
Assembled/Unassembled | Fully Assembled |
Weight Capacity | 7.3 |
Includes | Four (4) Dining Chairs |
Weight | 7.3 |
For Use With | Dining Room |
Description
Invigorate your dining room with the sleek simplicity of the Gould dining chair. Made in China, this chair is comprised of durable plastic showcasing a black finish. Its streamlined frame features an open backrest for a sleek, minimalist display that allows light to flow more freely throughout the room. The Gould will arrive fully assembled and features miniature armrests for ergonomic comfort. A unique expression of modern minimalism, the Gould dining chair adds a stylish touch to any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- OFFICE STAR Folding Chair, Black, PK2 (81308)
- BAXTON STUDIO Kyoto Modern Bohemian Natural Brown Rattan Dining Chair (224-12832-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Darcell Modern White Faux Leather Upholstered Dining Chair (146-8790)
- BAXTON STUDIO Cyntia Modern Bohemian Natural Brown Rattan Dining Chair (224-12837-ZORO)
- BAXTON STUDIO Alston Mid-Century Grey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (191-2PC-11707-ZORO)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- Baxton Studio Dining Room Chairs