Shop All Bar Height Stools
Baxton Studio
Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood 2-Piece Bar Stool Set PR
Mfr # 194-2PC-12149-ZORO
Zoro # G704096054
product price: $253.99
/pr
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric "Polyester 100%",Oak Wood,Foam
- Overall Height 47.8
- Overall Width 17.5
- Overall Length 21.7
- Weight 22
Product Information
- Brand Baxton Studio
- MFR # 194-2PC-12149-ZORO
- Zoro # G704096054
- UPC # 193271221226
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Height | 47.8 |
Overall Width | 17.5 |
Overall Length | 21.7 |
Details
Material | Fabric "Polyester 100%",Oak Wood,Foam |
Color | Grey/Walnut Brown |
Weight | 22 |
For Use With | Bar |
Includes | Two (2) Bar Stools |
Description
Add a touch of elegance to your home bar or lounge with the stunning Gideon bar stool. Made in Malaysia, this bar stool is constructed from solid wood. Its plush backrest and seat are upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Gideon features a convenient footrest on each side for ergonomic comfort. A fantastic culmination of style and comfort, the Gideon bar stool is sure to elevate any occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- HILLMAN 916 8 Blued Cut Tack (122594)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- BAXTON STUDIO Arcene Rustic and Industrial Antique Grey Swivel Bar Stool, PK2 (149-8968)
- BAXTON STUDIO Calista Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10855)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- BAXTON STUDIO Ilene Grey and White Bamboo Style Stackable Bistro Bar Stool (150-8991)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Bar Stool Set (184-11643-Zoro)
- AMERIHOME Loft Silver Metal Bar Stool, PK2 (BS0302PK)
- Baxton Studio Bar Height Stools