Shop All Accent Chairs
Baxton Studio
Garson Glam and Luxe Beige Velvet Upholstered and Gold Metal Finished Accent Chair
Mfr # 195-12434-ZORO
Zoro # G904101459
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 27.8
- Overall Height 31.9
- Material Fabric "Polyester 100%",Plywood,Foam,Metal
- Overall Length 29.5
- Overall Width 33.1
Product Information
- Brand Baxton Studio
- MFR # 195-12434-ZORO
- Zoro # G904101459
- UPC # 193271256112
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 31.9 |
Overall Length | 29.5 |
Overall Width | 33.1 |
Details
Weight Capacity | 27.8 |
Material | Fabric "Polyester 100%",Plywood,Foam,Metal |
Color | Beige/Gold |
Includes | One (1) Chair |
Assembled/Unassembled | Assembly Required |
For Use With | Living Room |
Weight | 27.8 |
Description
Relax and lounge in the luxurious design of the Garson accent chair. Made in China, this stunning piece features scalloped edges and a channel tufted backrest to create a striking seashell-inspired outline. Plush layers of foam are upholstered in sumptuous velvet fabric for an exceptionally comfortable experience. Requiring assembly, the Garson utilizes angled legs for excellent stability and support in expressive design. Offering superb relaxation in an eye-catching design, the Garson accent chair is a remarkable addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, Black (MFC22BKFP)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- BAXTON STUDIO Genera Modern Bohemian Natural Rattan Lounge Chair (217-12709-ZORO)
- BAXTON STUDIO Florent Beige Upholstered Black Finished Chaise Lounge (157-9701)
- BAXTON STUDIO Sorrento Grey Velvet Upholstered Walnut Finished Wooden Lounge Chair (160-9937)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Fiore Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (161-10397)
- MANHATTAN COMFORT Bradley Accent Chair in Charcoal and Walnut (Set of 2) (2-AC015-CC)
- Baxton Studio Accent Chairs