Shop All Bed Frames
Baxton Studio
Favela Gray Linen Modern Bed with Upholstered Headboard - King Size
Mfr # 101-4975
Zoro # G2545590
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 101-4975
- Zoro # G2545590
- UPC # 847321016095
- Country of Origin Malaysia
- Category Bed Frames
Description
Wooden and metal bed frames are things of the past – update your bedroom with the stylish Favela Upholstered Bed. The king-sized headboard, slats, and footboard are foam-padded, button-tufted, and upholstered in a beautiful, versatile gray linen blend. Made with a wooden frame and black wood feet, sound construction is not left by the wayside. The Favela is a platform bed, so does not require a box spring: wooden slats (included) serve the same purpose. Only a mattress and bed linens (not included) are required. In the event cleaning is necessary, spot cleaning is advised. 83.5"W x 91"D x 52.75"H , footboard height: 12.5", side rail: 12.5", height to top of slat: 11", height of legs: 2.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00051)
- BAXTON STUDIO Torino Solid Walnut Wood Open Frame Style King Size Platform Bed (138-7621)
- BAXTON STUDIO Soloman Beige and Walnut Finished Wood King Size Platform Bed (141-7680)
- BAXTON STUDIO Alena Modern Light Beige Daybed with Trundle (135-7435)
- BAXTON STUDIO Leyton Mid-Century Grey Upholstered King Size Platform Bed (126-6907)
- BAXTON STUDIO Mara White Finished Wood Twin Size Daybed with Roll-Out Trundle Bed (158-9628)
- BAXTON STUDIO Odille Pink Velvet Walnut Wood Queen Size Seashell Shaped Platform Bed (163-10333)
- BAXTON STUDIO Daniella ModernWhite Finished Wood Platform Bed-Full (193-11520-ZORO)
- Baxton Studio Bed Frames